Check Availability
  • ERWYN 

    Black Plastic Waste Basket, 9" x 12-1/2", 6 PK

  • Item # 19YW72
  • Mfr. Model # 68790
Black Plastic Waste Basket, 9" x 12-1/2", 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bin features contrasting stitching around the edges.
Show More Close
 

Technical Specifications

Item # 19YW72
Mfr. Model # 68790
UNSPSC #47121702
Shipping Weight 23.0 lbs
Country of Origin China *
Item Waste Basket
Size 9" x 12-1/2"
Color Black
Series Cordoba
Shape Rectangle
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions