This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ERWYN 

    Black Plastic Liner, 14 x 8-3/4 x 12", 12 PK

  • Item # 41N698
  • Mfr. Model # 68771L
Black Plastic Liner, 14 x 8-3/4 x 12", 12 PK

Technical Specifications

Item # 41N698
Mfr. Model # 68771L
UNSPSC #48101911
Shipping Weight 15.0 lbs
Country of Origin China *
Item Liner
Size 14 x 8-3/4 x 12"
Color Black
Series Cordoba
Shape Rectangle
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions