Check Availability
  • ERWYN 

    Black Plastic Liner, 12-1/2 x 9 x 12-1/2", 12 PK

  • Item # 41N692
  • Mfr. Model # 68775L
Black Plastic Liner, 12-1/2 x 9 x 12-1/2", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N692
Mfr. Model # 68775L
UNSPSC #48101911
Shipping Weight 0.35 lbs
Country of Origin China *
Item Liner
Size 12-1/2 x 9 x 12-1/2"
Color Black
Series Cordoba
Shape Rectangle
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions