This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ERWYN 

    Black Plastic Liner, 13 qt., 12 PK

  • Item # 41N664
  • Mfr. Model # 99940
Black Plastic Liner, 13 qt., 12 PK

Product Details

Allows for easy separaton of recycling and waste disposal collection in 1 waste basket.
Show More Close
 

Technical Specifications

Item # 41N664
Mfr. Model # 99940
UNSPSC #48101911
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Liner
Size 13 qt.
Color Black
Series Guestroom
Shape Oval
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms