Check Availability
  • ERWYN 

    Black Plastic Collar, 24 PK

  • Item # 41N667
  • Mfr. Model # 9970
Black Plastic Collar, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Collar makes recycling and waste collection easy while hiding plastic bags.
Show More Close
 

Technical Specifications

Item # 41N667
Mfr. Model # 9970
UNSPSC #53131605
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Collar
Color Black
Series Guestroom
Shape Oval
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions