Check Availability
  • ERWYN 

    Black Leatherette Waste Basket, 14 x 8-3/4 x 12", 6 PK

  • Item # 41N695
  • Mfr. Model # 68790
Black Leatherette Waste Basket, 14 x 8-3/4 x 12", 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bin features contrasting stitching around the edges.
Show More Close
 

Technical Specifications

Item # 41N695
Mfr. Model # 68790
UNSPSC #47121702
Shipping Weight 30.0 lbs
Country of Origin China *
Item Waste Basket
Size 14 x 8-3/4 x 12"
Color Black
Series Cordoba
Shape Rectangle
Material Leatherette
* This product's country of origin is subject to change

Compliance and Restrictions