Check Availability
  • ERWYN 

    Black Bamboo Waste Basket, 20 qt., 4 PK

  • Item # 41N727
  • Mfr. Model # 20018
Black Bamboo Waste Basket, 20 qt., 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N727
Mfr. Model # 20018
UNSPSC #47121702
Shipping Weight 24.0 lbs
Country of Origin China *
Item Waste Basket
Size 20 qt.
Color Black
Series My Earth
Shape Rectangle
Material Bamboo
Green Certification or Other Recognition Biodegradable Products Institute Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close