Check Availability
  • ERWYN 

    Black Bamboo Tray, 11 x 17", 12 PK

  • Item # 41N726
  • Mfr. Model # 20017
Black Bamboo Tray, 11 x 17", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N726
Mfr. Model # 20017
UNSPSC #52152006
Shipping Weight 23.0 lbs
Country of Origin China *
Item Tray
Size 11 x 17"
Color Black
Series My Earth
Shape Rectangle
Material Bamboo
Green Certification or Other Recognition Biodegradable Products Institute Certified
* This product's country of origin is subject to change

Compliance and Restrictions