Check Availability
  • ERWYN 

    Black Bamboo Tissue Cover, 5-1/2 x 5-3/4 x 5-1/4", 12 PK

  • Item # 41N728
  • Mfr. Model # 20009
Black Bamboo Tissue Cover, 5-1/2 x 5-3/4 x 5-1/4", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N728
Mfr. Model # 20009
UNSPSC #14111701
Shipping Weight 16.0 lbs
Country of Origin China *
Item Tissue Cover
Size 5-1/2 x 5-3/4 x 5-1/4"
Color Black
Series My Earth
Shape Square
Material Bamboo
Green Certification or Other Recognition Biodegradable Products Institute Certified
* This product's country of origin is subject to change

Compliance and Restrictions