Check Availability
  • ERWYN 

    Black Bamboo Liner, 3 qt., 12 PK

  • Item # 41N725
  • Mfr. Model # 20013L
Black Bamboo Liner, 3 qt., 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N725
Mfr. Model # 20013L
UNSPSC #48101911
Shipping Weight 20.0 lbs
Country of Origin China *
Item Liner
Size 3 qt.
Color Black
Series My Earth
Shape Square
Material Bamboo
* This product's country of origin is subject to change

Compliance and Restrictions