Check Availability
  • ERIEZ 

    Vibratory Feeder,16 in W x 48 in L,Flat

  • Item # 31AX99
  • Mfr. Model # 66C
Vibratory Feeder,16 in W x 48 in L,Flat
Qty
  • Web Price
    $8,103.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31AX99
Mfr. Model # 66C
UNSPSC #24101704
Shipping Weight 340.0 lbs
Country of Origin USA *
Item Vibratory Feeder
Power Source Electromagnetic
Feed Rate for 100 lb./cu. ft. 26,000 lb./hr.
Tray Width 16"
Tray Length 48"
Tray Depth 5"
Tray Shape Flat
Voltage 115VAC
Amps 1.1
Overall Width 18"
Overall Length 51-3/4"
Discharge Height 13"
Overall Height 18"
Ambient Temp. Range 0 Degrees to 130 Degrees F
Noise Level 70dB
Vibrations per Minute 3600
Tray Material 304 Stainless Steel
Tray Finish Bead Blast
Base Material Ductile Iron
Base Finish Epoxy Coating
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.