Check Availability
  • ERIEZ 

    Vibratory Feeder,4"W x 20"L,Flat

  • Item # 31AX92
  • Mfr. Model # 15A
Vibratory Feeder,4"W x 20"L,Flat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31AX92
Mfr. Model # 15A
UNSPSC #24101704
Shipping Weight 20.5 lbs
Country of Origin USA *
Item Vibratory Feeder
Power Source Electromagnetic
Feed Rate for 100 lb./cu. ft. 4000 lb./hr.
Tray Width 4"
Tray Length 20"
Tray Depth 1-3/4"
Tray Shape Flat
Voltage 115VAC
Amps 0.5
Overall Width 5-3/8"
Overall Length 22"
Discharge Height 5-1/2"
Overall Height 8-1/8"
Ambient Temp. Range 0 Degrees to 130 Degrees F
Noise Level 70dB
Vibrations per Minute 3600
Tray Material 304 Stainless Steel
Tray Finish Bead Blast
Base Material Ductile Iron
Base Finish Epoxy Coating
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.