Check Availability
  • Magnetic Separators
  • ERIEZ 

    Tube Magnet, Rare Earth, 6" Overall Length, 1" Tube Magnet Diameter

  • Item # 1ULZ9
  • Mfr. Model # 132640P
Tube Magnet,  Rare Earth,  6" Overall Length,  1" Tube Magnet Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 1ULZ9
Mfr. Model # 132640P
UNSPSC #27112109
Shipping Weight 3.3 lbs
Country of Origin India *
Item Tube Magnet
Magnetic Separator Type Tube Magnet
Primary Magnet Material Rare Earth
Maximum Magnetic Pull Strength 80 oz.
Magnetic Intensity 10,700 gauss
Tube Magnet Diameter 1"
Overall Length 6"
Number of Magnetic Tubes 1
Max. Operating Temp. 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms