Check Availability
  • Magnetic Separators
  • ERIEZ 

    Magnetic Trap, Rare Earth, 12" Overall Length, 75 oz. Maximum Magnetic Pull Strength

  • Item # 1UMB9
  • Mfr. Model # 132637
Magnetic Trap,  Rare Earth,  12" Overall Length,  75 oz. Maximum Magnetic Pull Strength
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

For food processing and machining applications, this rare earth magnetic B-trap helps remove unwanted tramp metal from free-flowing liquids. It features multiple magnetic tubes designed to expose entire product stream to magnetic forces for maximum separation efficiency. The magnetic circuit allows captured iron to move to the downstream side of tubes. A quick-release clamp holds cover/magnet assembly to body housing.

• Rated to 150 psi.
• 316 stainless steel construction for corrosion resistance.
Show More Close
 

Technical Specifications

Item # 1UMB9
Mfr. Model # 132637
UNSPSC #27112109
Shipping Weight 40.0 lbs
Country of Origin China *
Item Magnetic Trap
Magnetic Separator Type Ferrous Trap Magnet
Primary Magnet Material Rare Earth
Maximum Magnetic Pull Strength 75 oz.
Magnetic Intensity 9500 gauss
For Free Flowing Material Type Liquid
Overall Length 12"
Overall Height 9-7/8"
Frame Material Stainless Steel
Magnet Housing Material Stainless Steel
Includes 3" NPT Inlet/Outlet and Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms