Check Availability
  • ERIEZ 

    Magnetic Trap,B,Rare Earth,11 x 7 1/16

  • Item # 1UMB8
  • Mfr. Model # 132636
Magnetic Trap,B,Rare Earth,11 x 7 1/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

For food processing and machining applications, this rare earth magnetic B-trap helps remove unwanted tramp metal from free-flowing liquids. It features multiple magnetic tubes designed to expose entire product stream to magnetic forces for maximum separation efficiency. The magnetic circuit allows captured iron to move to the downstream side of tubes. A quick-release clamp holds cover/magnet assembly to body housing.

• Rated to 150 psi.
• 316 stainless steel construction for corrosion resistance.
Show More Close
 

Technical Specifications

Item # 1UMB8
Mfr. Model # 132636
UNSPSC #27112109
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Magnetic Trap
Type B
Magnet Type Rare Earth
Length (In.) 11
Height (In.) 7-1/16
Dia. (In.) 2
Max. Pull on Contact 75 Ounces At The Surface With 1/4" Diameter Steel Test Ball
Temp. Range (F) 0 Deg. to 250 Deg.
Intensity Range (Gauss) 9500
Free Flowing Material Liquid
Housing Material 316 Stainless Steel
Includes 2" Sanitary Tri-Clamp Inlet/Outlet and Handle
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms