Check Availability
  • ERIEZ 

    Magnetic Plate, Rare Earth, L7 x 15 1/2In

  • Item # 1UMB5
  • Mfr. Model # 129914P
Magnetic Plate, Rare Earth, L7 x 15 1/2In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Help remove ferrous contamination from product streams in spouts, ducts, and pipes with this rare earth plate magnet. It can be installed on the underside of angled chutes where product flows directly over the magnet face, or suspended above nonstep conveyors. Features pinge-style hinges for easy trap door installation and cleaning. Milled 400 stainless steel tapered step helps prevent wash-off of captured contaminants.
Show More Close
 

Technical Specifications

Item # 1UMB5
Mfr. Model # 129914P
UNSPSC #27112109
Shipping Weight 35.0 lbs
Country of Origin China *
Item Magnetic Plate
Magnet Type Rare Earth
Length (In.) 7
Width (In.) 15-1/2
Height (In.) 1-3/16
Cutout Length (In.) 5-1/2
Cutout Width (In.) 14
Max. Pull on Contact 100 Ounces At 1" Gap With 1/8" Thick X 1" Wide X 3" Long Steel Test Plate
Temp. Range (F) 0 Deg. to 150 Deg.
Intensity Range (Gauss) 5700
Flange Width (In.) 15-1/2
Housing Material 304 Stainless Steel
Includes Handle
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms