Check Availability
  • ERIEZ 

    Magnetic Plate,Ceramic,L 9 1/8xW11 1/2In

  • Item # 1ULX1
  • Mfr. Model # 135712P
Magnetic Plate,Ceramic,L 9 1/8xW11 1/2In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Remove ferrous contamination from product stream in spouts, ducts, and pipes with this ceramic plate magnet. It can be installed on the underside of angled chutes where product flows directly over the magnet face, or suspended above nonstep conveyors. The pinge-style hinges help provide easy trap door installation and cleaning. All stainless steel with 3/4" flanges on all sides.
Show More Close
 

Technical Specifications

Item # 1ULX1
Mfr. Model # 135712P
UNSPSC #27112109
Shipping Weight 32.0 lbs
Country of Origin China *
Item Magnetic Plate
Magnet Type Ceramic
Length (In.) 9-1/8
Width (In.) 11-1/2
Height (In.) 2-1/16
Cutout Length (In.) 7-5/8
Cutout Width (In.) 10
Max. Pull on Contact 70 Ounces At 3/4" Gap With 1/8" Thick X 1" Wide X 3" Long Steel Test Plate
Temp. Range (F) 0 Deg. to 400 Deg.
Intensity Range (Gauss) 1950
Flange Width (In.) 11-1/2
Housing Material 304 Stainless Steel
Includes Handle
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms