Check Availability
  • ERIEZ 

    Magnetic Grate,Rare Earth,1 1/2,Dia 10In

  • Item # 1ULY8
  • Mfr. Model # 135690P
Magnetic Grate,Rare Earth,1 1/2,Dia 10In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

For use in areas where free-flowing granular or powdered materials are present, this magnetic grate helps remove ferrous contaminants. Use in chutes, floor openings, and other areas where free-flowing granular or powdered materials are present. It features a liquid-tight design and stainless steel construction.

• 1"-dia. magnetic tubes on 2" centers
• 1" gap between tubes for material flow-through
Show More Close
 

Technical Specifications

Item # 1ULY8
Mfr. Model # 135690P
UNSPSC #27112109
Shipping Weight 9.7 lbs
Country of Origin China *
Item Magnetic Grate
Type Round
Magnet Type Rare Earth
Height (In.) 1-1/2
Dia. (In.) 10
Max. Pull on Contact 80 Ounces At The Surface With 1/4" Diameter Steel Test Ball
Temp. Range (F) 0 Deg. to 150 Deg.
Intensity Range (Gauss) 10700
Free Flowing Material Powder or Granular
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms