Check Availability
  • ERIEZ 

    Magnet Tube,Rare Earth,L 16 In,Dia 1 In

  • Item # 1UMA5
  • Mfr. Model # 130919P
Magnet Tube,Rare Earth,L 16 In,Dia 1 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

For removing ferrous contaminants in areas where free-flowing granular or powdered materials are present, this tubing can be can be screwed onto stainless steel tie bars to create custom-configured magnetic grates. Use in chutes, floor openings, and other areas where free-flowing granular or powdered materials are present.

• 1"-dia. tubes with 1/4-20 UNC drilled and tapped end plugs
• Multiple tubes can be screwed onto stainless steel tie bars to create custom-configured grates (additional tubes and tie bars available separately).
Show More Close
 

Technical Specifications

Item # 1UMA5
Mfr. Model # 130919P
UNSPSC #27112109
Shipping Weight 2.9 lbs
Country of Origin China *
Item Magnet Tube
Type Tube Magnet
Magnet Type Rare Earth
Length (In.) 16
Dia. (In.) 1
Max. Pull on Contact 80 Ounces At The Surface With 1/4" Diameter Steel Test Ball
Temp. Range (F) 0 Deg. to 150 Deg.
Intensity Range (Gauss) 10700
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms