Check Availability
  • ERIEZ 

    Lifting Magnet, 1100 lb Cap, 16-3/8"L

  • Item # 1TAF4
  • Mfr. Model # APL-11
Lifting Magnet, 1100 lb Cap, 16-3/8"L
Qty
  • Web Price
    $5,853.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SafeHoldĀ® Automatic On/Off magnet is suitable for lifting flat materials from burn tables and where access is limited. Permanent magnets; no electricity required. Turn on or off automatically each time they go through a full lift cycle. Safely lift and transfer steel and iron without slings, hooks, or cables. Use singly or in series with a spreader beam. Capacity is lower on thinner materials. Paint, coatings, scale, or other materials on the contact surface may significantly reduce holding power. Includes lifting eye. Conforms to ASME B30.20.
Show More Close
 

Technical Specifications

Item # 1TAF4
Mfr. Model # APL-11
UNSPSC #27112109
Catalog Page 1066
Shipping Weight 390.0 lbs
Country of Origin South Korea *
Item Lifting Magnet
Magnet Activation On/Off Crane Activated
Magnet Material Ceramic
Max. Rated Flat Capacity 1100 lb.
Overall Height 21-1/2"
Overall Length 16-3/8"
Overall Width 17-7/8"
Magnet Height 16-15/16" Shut, 21-1/2" Open
Magnet Width 12"
Magnet Length 10-13/16"
Bail Opening Height 1-7/8"
Bail Opening Width 1-7/8"
Max. Heat Resistant Temp. 175 Degrees F
Standards ASME B30.20
Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size, Max. Temp Not to Exceed 175 Contact Supplier For Higher Temp Applications
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms