Check Availability
  • ERIEZ 

    Lifting Magnet, 300 lb Cap, 4-3/4 In OAL

  • Item # 1PAY8
  • Mfr. Model # RPL-3
  • (2)
Lifting Magnet, 300 lb Cap, 4-3/4 In OAL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SafeHoldĀ® permanent, 2-pole magnets lift round and flat materials without electricity. Lifting magnet safely lifts and transfers steel and iron without slings, hooks, or cables. Uses singly or in series with a spreader beam. Capacity is lower on thinner materials. Paint, coatings, scale, or other materials on the contact surface may significantly reduce holding power. Includes hook bale. Conforms to ASME B30.20.
Show More Close
 

Technical Specifications

Item # 1PAY8
Mfr. Model # RPL-3
UNSPSC #27112109
Catalog Page 1066
Shipping Weight 6.7 lbs
Country of Origin China *
Item Lifting Magnet
Magnet Activation Locking On/Off Handle
Magnet Material Neodymium
Max. Rated Flat Capacity 300 lb.
Max. Rated Round Capacity 150 lb.
Overall Height 4-13/16"
Overall Length 4-3/4"
Overall Width 2-1/2"
Magnet Height 2-5/8"
Magnet Width 2-1/2"
Magnet Length 3-9/16"
Handle Length 6"
Bail Opening Height 2-3/16"
Bail Opening Width 1-1/4"
Max. Heat Resistant Temp. 175 Degrees F
Standards ASME B30.20
Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size, Max. Temp Not to Exceed 175 Contact Supplier For Higher Temp Applications
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms