Check Availability
  • ERIEZ 

    Grate In Housing, Rare Earth, 6 x 8 1/2

  • Item # 1ULZ5
  • Mfr. Model # 135706P
Grate In Housing, Rare Earth, 6 x 8 1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This 2-bank, magnetic grate-in housing helps remove ferrous contamination from almost any dry, granular, free-flowing material including grain, feed, spices, foods, sugar, powders, plastics, dry pulps, ceramic materials, chemicals, and minerals. It helps eliminate the costly shutdown of product lines typically required to remove, clean, and reinstall the magnetic elements. By offering easy, more frequent cleaning, it helps prevent excessive iron contamination buildup on the magnets, ensuring maximum separating efficiency. Magnet grates can be easily removed from the product stream to help ensure constant protection.
Show More Close
 

Technical Specifications

Item # 1ULZ5
Mfr. Model # 135706P
UNSPSC #27112109
Shipping Weight 28.7 lbs
Country of Origin China *
Item Grate In Housing
Magnet Type Rare Earth
Length (In.) 6
Width (In.) 8-1/2
Height (In.) 11-1/4
Cutout Height (In.) 11-1/4
Max. Pull on Contact 80 Ounces At The Surface With 1/4" Diameter Steel Test Ball
Temp. Range (F) 0 Deg. to 150 Deg.
Intensity Range (Gauss) 10700
Free Flowing Material Powder or Granular
Flange Width (In.) 1-1/2"
Inlet/Outlet Length (In.) 8-1/2
Inlet/Outlet Width (In.) 6
Housing Material 304 Stainless Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms