Check Availability
  • ERIEZ 

    Drum Top Coolant Mixer, 10 GPM

  • Item # 48TR09
  • Mfr. Model # 84-1020
Drum Top Coolant Mixer, 10 GPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Coolant Mixer is designed to be used with any water soluble coolast with a viscosity of 400S SUS or less. This rugged unit uses a needle valve to set the coolant ratio, allowing this unit to mix much richer than the fixed orifice style units.
Show More Close
 

Technical Specifications

Item # 48TR09
Mfr. Model # 84-1020
UNSPSC #32101523
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Adjustable Coolant Mixer
Flow Rate (GPM) 10
Mounting Drums,Pails or Totes
Dilution Range 2% to 20%
Function Professional Mixing of Metalworking Fluid with Precision Accuracy Using Force-Flo Technology
Includes Installation Kit, Ball Valve, Swivel Garden Hose Fitting, Discharge Hose with Fitting
* This product's country of origin is subject to change

Compliance and Restrictions