Check Availability
  • ERICKSON 

    Tie Down Strap, 6 ft.L x 1"W, 660 lb. Load Limit, Adjustment: Ratchet

  • Item # 412A48
  • Mfr. Model # 05519
Tie Down Strap, 6 ft.L x 1"W, 660 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 412A48
Mfr. Model # 05519
UNSPSC #24102101
Shipping Weight 5.9 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 6 ft.
Cargo Tie Down Width 1"
Working Load Limit 660 lb.
Breaking Strength 2000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Red
Cargo Tie Down End Type S-Hook
For Use With Pickups and Trailers
Includes (4) Straps, (8) Hooks
Manufacturers Warranty Length 90 Days
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms