Check Availability
  • ERICKSON 

    Black /Red Rubber Cargo Net with Hooks, 6 ft.L x 5 ft.W, Round

  • Item # 5EFD9
  • Mfr. Model # 01018
Black /Red Rubber Cargo Net with Hooks, 6 ft.L x 5 ft.W, Round Cargo Net,Rubber,6 ft. L,5 ft. W Cargo Net,Rubber,6 ft. L,5 ft. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EFD9
Mfr. Model # 01018
UNSPSC #24141509
Shipping Weight 2.01 lbs
Country of Origin China *
Item Cargo Net
Cargo Net Length 6 ft.
Cargo Net Width 5 ft.
Cargo Net Shape Round
Cargo Net Material Rubber
Color Black /Red
Cargo Net End Type Hook
Cargo Net End Material Plastic
Number of Mounting Points 12
Square Hole Size 12"
For Use With To Secure Boxes and many other uses
Includes Storage Bag
Manufacturers Warranty Length 90 Days
* This product's country of origin is subject to change

Welcome Sign In