Check Availability
  • ERGODYNE 

    Trauma Bag,8-1/2 x 12 x 19 In,Blue

  • Item # 1XPG6
  • Mfr. Model # GB5215
Trauma Bag,8-1/2 x 12 x 19 In,Blue Trauma Bag,8-1/2 x 12 x 19 In,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ergodyne® 600-denier nylon trauma bags have lockable double-pull zippers to help keep narcotics and other controlled substances secure. Customizable interior compartments keep contents organized for easy access. Include 2" webbing shoulder straps with reflective striping. Large main zippered pocket opening provides quick access to gear.
Show More Close
 

Technical Specifications

Item # 1XPG6
Mfr. Model # GB5215
UNSPSC #42171914
Catalog Page 1816
Shipping Weight 2.95 lbs
Country of Origin China *
Item Trauma Bag
Height 8-1/2"
Width 12"
Length 19"
Material Polyester
Color Blue
Features Features Foam Padded Interior and Sidewalls with Removable Dividers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms