Check Availability
  • ERGODYNE 

    Tank, Polyethylene

  • Item # 402W62
  • Mfr. Model # 6095T
Tank, Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Erogodyne SHAX® 6095 Misting System is a handheld fully portable tank that comes with a pressurized hand pump. This system provides a super fine mist, helping cooling areas up to 30°F below ambient air temperature. High-performing pumps with hose connection allows for continuous misting for up to 20 minutes. Tank has top funnel for easy filling and refilling. Includes hook and loop straps for easy attachments to tent frame.
Show More Close
 

Technical Specifications

Item # 402W62
Mfr. Model # 6095T
UNSPSC #21101801
Catalog Page 1002
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Replacement Tank
Material Polyethylene
Size 2 gal.
For Use With Mfr. No. 6000, 6010
Flow Rate 0.6 gpm
* This product's country of origin is subject to change

Compliance and Restrictions