Check Availability
  • Wildland Gear Packs and Bags
  • ERGODYNE 

    Red Step-In Combination Gear Bag, Nylon, 29" Length, 15" Width, 15" Height

  • Item # 3RTN7
  • Mfr. Model # GB5060
Red Step-In Combination Gear Bag,  Nylon,  29" Length,  15" Width,  15" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flat-top bag has 3 compartments to store your boots in the middle and other items in the ends. Tough nylon exterior with double-coated polyurethane on the inside. Heavy-duty double-pull zipper closure and bag has a removable shoulder strap. Red color with yellow Maltese cross.
Show More Close
 

Technical Specifications

Item # 3RTN7
Mfr. Model # GB5060
UNSPSC #42171916
Shipping Weight 2.35 lbs
Country of Origin China *
Item Step-In Combination Gear Bag
Color Red
Material Nylon
Height 15"
Width 15"
Length 29"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In