Check Availability
  • ERGODYNE 

    Misting System,2 gal. Tank Capacity

  • Item # 402W66
  • Mfr. Model # 6095
Misting System,2 gal. Tank Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402W66
Mfr. Model # 6095
UNSPSC #21101801
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Misting System
Tank Capacity 2 gal.
Tank Material Polyethylene
Hose Length 25 ft.
Hose Material Polyethylene
Wand Length 10"
Wand Material Plastic
Application Agriculture, Construction, Landscaping
Features High Performance Pressure Pump
* This product's country of origin is subject to change

Compliance and Restrictions