Check Availability
  • Fall Rescue Accessories
  • ERGODYNE 

    Gear Carry Bag, 10" Length, 10" Width, 14" Height, 600 Denier Polyester, Black

  • Item # 2MXE2
  • Mfr. Model # GB5130
Gear Carry Bag,  10" Length,  10" Width,  14" Height,  600 Denier Polyester,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveniently stores personal items, personal protection, respiratory, and fall protection equipment. Lightweight polyester material resists creasing, shrinking, stretching, mildew, and abrasion. Bag is unlined, has a barrel closure with reflective tape, webbing carry strap, and a grommet drain hole. Drawstring closure.
Show More Close
 

Technical Specifications

Item # 2MXE2
Mfr. Model # GB5130
UNSPSC #24111507
Shipping Weight 0.6 lbs
Country of Origin China *
Item Gear Carry Bag
Material 600 Denier Polyester
Color Black
Height 14"
Width 10"
Length 10"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In