Check Availability
  • Wildland Gear Packs and Bags
  • ERGODYNE 

    Blue Gear Bag, Polyester, 3882 cu. in. Storage Capacity, 25-1/2" Length, 14-1/2" Width

  • Item # 53PZ53
  • Mfr. Model # 5216
Blue Gear Bag,  Polyester,  3882 cu. in. Storage Capacity,  25-1/2" Length,  14-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PZ53
Mfr. Model # 5216
UNSPSC #53121705
Shipping Weight 5.0 lbs
Country of Origin China *
Item Gear Bag
Color Blue
Material Polyester
Storage Capacity 3882 cu. in.
Height 10-1/2"
Width 14-1/2"
Length 25-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In