Check Availability
  • ERGODYNE 

    Black 600D Polyester, 1680D Ballistic Polyester Base Rolling Bag; Number of Pockets 5

  • Item # 12F757
  • Mfr. Model # GB5120
Black 600D Polyester, 1680D Ballistic Polyester Base Rolling Bag; Number of Pockets 5 Rolling Bag,34 x 11 x 6 In,5 Pockets,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12F757
Mfr. Model # GB5120
UNSPSC #24111507
Shipping Weight 10.7 lbs
Country of Origin China *
Item Rolling Bag
Width 34"
Depth 11"
Height 6"
Material 600D Polyester, 1680D Ballistic Polyester Base
Color Black
Number of Pockets 5
Features Molded Wheel Base, Internal Dividers, Retractable Handle, Heavy Duty Zippers
* This product's country of origin is subject to change

Compliance and Restrictions