Check Availability
Interlocking Antifatigue Mat, Recycled PVC, Black, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33VL83
Mfr. Model # A1B
UNSPSC #52101510
Shipping Weight 51.55 lbs
Country of Origin Canada *
Interlocking Mat Item Interlocking Antifatigue Mat
Mat Length 18"
Mat Width 18"
Mat Thickness 1"
Matting Series Compatibility Advantage Mats
Mat Surface Pattern Dome
Mat Color Black
Interlocking Mat Edges (4) Interlocking
Mat Section Center Section
Male/Female Male/Female
Backing Material Recycled PVC
* This product's country of origin is subject to change

Welcome Sign In