Check Availability
Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-1/8", Jaw Length: 15/32", ESD Safe: No
  • EREM 

    Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-1/8", Jaw Length: 15/32", ESD Safe: No

  • Item # 5EPR7
  • Mfr. Model # 2422E
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 5EPR7
Mfr. Model # 2422E
UNSPSC #27112113
Shipping Weight 0.2 lbs
Country of Origin Switzerland *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Flush
ESD Safe No
Jaw Width 1-1/8"
Nominal Tool Length 5"
Jaw Length 15/32"
Material Tool Steel
Overall Length 5-1/8"
Voltage Rating 1000V
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated Yes
Nose Type Oval
Cutting Capacity/Material 5 AWG/Copper, Soft, Hard and Piano Wire
Spring Return No
Wire Stripper No
Jaw Bend 0 Degrees
Tip Width 15/32"
Max. Jaw Opening 7/8"
Handle Type Ergonomic
Handle Color Red/Yellow
Standards ASTM F-1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, Conform To NFPA70E & CSA-Z462, Meet OSHA's Definition Of Insulated Tools

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms