Check Availability
Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3/16", Jaw Length: 11/32", ESD Safe: No
  • EREM 

    Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3/16", Jaw Length: 11/32", ESD Safe: No

  • Item # 24AC76
  • Mfr. Model # 632N
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 24AC76
Mfr. Model # 632N
UNSPSC #27112114
Shipping Weight 0.2 lbs
Country of Origin Switzerland *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Flush
ESD Safe No
Jaw Width 1-3/16"
Nominal Tool Length 4"
Jaw Length 11/32"
Material Steel
Overall Length 4-1/4"
Voltage Rating Not Rated
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Oval
Cutting Capacity/Material Steel
Spring Return No
Wire Stripper No
Jaw Bend 15 Degrees
Tip Width 1/4"
Max. Jaw Opening 1"
Handle Type Dipped Pistol Grip
Handle Color Red

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms