Check Availability
  • EREM 

    Flat Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 15/64", Jaw Bend: 0°, Tip Width: 3/64"

  • Item # 5EPR9
  • Mfr. Model # 2442P
Flat Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 15/64", Jaw Bend: 0°, Tip Width: 3/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Erem® MagicSense® Flat Nose Pliers has precision-machined edges and smooth jaws to help prevent marring or scratching. The ESD-safe handles are ergonomically shaped to help increase comfort, improve grip, and increase safety. The pliers is made of special tool steel to help increase durability. Suitable for gripping flat work pieces, and miniature or standard electronics applications.
Show More Close
 

Technical Specifications

Item # 5EPR9
Mfr. Model # 2442P
UNSPSC #27112113
Shipping Weight 0.2 lbs
Country of Origin Switzerland *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 1-5/16"
Jaw Width 15/64"
Jaw Bend 0 Degrees
Tip Width 3/64"
Overall Length 5-3/4"
Gripping Surface Smooth
Side Cutter Yes
Wire Stripper No
Wire Crimper No
ESD Safe Yes
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Ergonomic
Joint Type Solid
Spring Return Yes
Max. Jaw Opening 1/2"
Handle Color Green
Material Tool Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Features Induction Hardend Cutting Edges, Maximum Opening Stop, Internal Spring, High Precision Screw Joint
* This product's country of origin is subject to change

Welcome Sign In