Check Availability
  • ERECTASTEP 

    Safety Gate, 16 to 36 In, Alum

  • Item # 22M481
  • Mfr. Model # 11792
Safety Gate, 16 to 36 In, Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Universal Swing Gate
• Width is adjustable in unlimited increments Universal design for either right- or left-swing Malbec tensioner for easy adjustment in the field Aluminum construction
Mount in just minutes with simple hand tools; no cutting, welding, or drilling required. Attach to walls, square and round tubing, or angle iron in either parallel or perpendicular mountings.
Show More Close
 

Technical Specifications

Item # 22M481
Mfr. Model # 11792
UNSPSC #30172001
Catalog Page 1312
Shipping Weight 23.05 lbs
Country of Origin USA *
Item Safety Gate
Adjustable Opening 16" to 36"
Adjustable Width Increment Unlimited
Material Aluminum
Finish Powder Coated
Color Safety Yellow
In Use Height 22"
Gate Swings Right/Left
Mounting Universal
Standards One Gate Fits All
Includes All Hardware for Assembly
* This product's country of origin is subject to change

Compliance and Restrictions