Check Availability
Zipper, Pink, 2XL
  • ERB SAFETY 

    Zipper, Pink, 2XL

  • Item # 22FF55
  • Mfr. Model # S721 61913
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 22FF55
Mfr. Model # S721 61913
UNSPSC #46181507
Shipping Weight 0.4 lbs
Country of Origin China *
Item High Visibility Vest
Safety Vest Color Pink
Vest Size 2XL
Vest Closure Type Zipper
Vest Material Polyester Tricot
Fits Chest Size 52"
Vest Length 30"

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms