Check Availability
  • ERB SAFETY 

    Hi-Visibility Pink HDPE Bump Cap, Fits Hat Size: 6-1/2 to 7-3/4

  • Item # 53EA56
  • Mfr. Model # 19115
Hi-Visibility Pink HDPE Bump Cap, Fits Hat Size: 6-1/2 to 7-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 53EA56
Mfr. Model # 19115
UNSPSC #53102516
Shipping Weight 0.49 lbs
Country of Origin USA *
Item Bump Cap
Bump Cap Style Baseball Cap
Head Protection Venting Yes
Bump Cap Suspension Pinlock
Color Hi-Visibility Pink
Accessory Slots No
Fits Hat Size 6-1/2 to 7-3/4
Shell Material - Head Protection HDPE
Includes Brow Pad
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms