Check Availability
  • ERB SAFETY 

    Ear Plugs, Corded, 25dB, PK100

  • Item # 31TU51
  • Mfr. Model # 14397
Ear Plugs, Corded, 25dB, PK100 Ear Plugs,Corded,25dB,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Girl Power at Work™ earplugs can help to reduce audible noise in work environments. They are engineered with TPE material and preformed in a tapered shape to fit into ear canals. The corded design helps to keep earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 31TU51
Mfr. Model # 14397
UNSPSC #46181901
Shipping Weight 1.16 lbs
Country of Origin China *
Item Ear Plugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 25dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Pink
Ear Plug Material Rubber Vinyl
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Hi-Visibility Green
Band Material - Hearing Protection Plastic
Cord Color Hi-Visibility Green
Cord Material - Hearing Protection Plastic
Pairs Per Package 100
Ear Plug Packaging Bulk Box, Wrapped Pairs
Series ERB04
Standards ANSI S3.19
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms