Check Availability
  • EQUIPTO 

    Workbench, ESD Laminate, 30" Depth, 33-1/2" Height, 48" Width, 200 lb. Load Capacity

  • Item # 36F835
  • Mfr. Model # 389R4C-PY
Workbench, ESD Laminate, 30" Depth, 33-1/2" Height, 48" Width, 200 lb. Load Capacity
Qty
  • Web Price
    $4,385.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F835
Mfr. Model # 389R4C-PY
UNSPSC #24112402
Shipping Weight 221.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 200 lb.
Workbench/Table Surface Material ESD Laminate
Workbench/Table Frame Material Steel
Load Capacity Range 0 lb. to 499 lb.
Width 48"
Depth 30"
Height 33-1/2"
Workbench/Table Leg Type Pedestal
Workbench/Table Assembly Unassembled
Top Thickness 1-1/4"
Color Putty
Edge Type Straight
Finish Powder Coated
Includes Lower Shelf, Aerial Shelf
Gauge 20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms