Check Availability
  • EQUIPTO 

    Starter Open Metal Shelving, 36"W x 18"D x 84" Load Cap., 5 Shelves, Office Gray

  • Item # 36G117
  • Mfr. Model # 661-5S-GY
Starter Open Metal Shelving, 36"W x 18"D x 84" Load Cap., 5 Shelves, Office Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36G117
Mfr. Model # 661-5S-GY
UNSPSC #24102004
Shipping Weight 70.0 lbs
Country of Origin USA *
Item - Shelving Metal Shelving
Shelving Type Starter
Shelving Style Open
Shelving Strength Rating Heavy Duty
Shelving Gauge 18
Overall Width 36"
Overall Depth 18"
Overall Height 84"
Shelving Frame Material Steel
Shelving Material Steel
No. of Shelves 5
Shelf Capacity 700 lb.
Color Office Gray
Assembled/Unassembled Unassembled
Shelving Post Gauge 14
Shelf Adjustments 1-1/2"
Finish - Shelving and Racks Powder Coated
Shelf Style Ventilated
Number of Drawers 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms