Check Availability
  • EQUIPTO 

    Starter Open Metal Shelving, 42"W x 12"D x 84" Load Cap., 5 Shelves, Putty

  • Item # 36G093
  • Mfr. Model # 661Y5S-PY
Starter Open Metal Shelving, 42"W x 12"D x 84" Load Cap., 5 Shelves, Putty
Qty
  • Web Price
    $260.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty steel open metal shelving starter is built to accomodate heavy-duty industrial applications. It can be customized with add-on units (available separately) for your specific storage solutions. The open design allows users to view and access items from all sides, making it ideal for use between walkways in storage areas.
Show More Close
 

Technical Specifications

Item # 36G093
Mfr. Model # 661Y5S-PY
UNSPSC #24102004
Shipping Weight 77.0 lbs
Country of Origin USA *
Item - Shelving Metal Shelving
Shelving Type Starter
Shelving Style Open
Shelving Strength Rating Heavy Duty
Shelving Gauge 18
Overall Width 42"
Overall Depth 12"
Overall Height 84"
Shelving Frame Material Steel
Shelving Material Steel
No. of Shelves 5
Shelf Capacity 721 lb.
Color Putty
Assembled/Unassembled Unassembled
Shelving Post Gauge 14
Shelf Adjustments 1-1/2"
Finish - Shelving and Racks Powder Coated
Shelf Style Solid
Number of Drawers 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms