Check Availability
  • EQUIPTO 

    Starter Bulk Storage Rack with Ribbed Steel Decking and 3 Shelves, 72"W x 24"D x 60"H

  • Item # 36F985
  • Mfr. Model # 1015D62S-RB
Starter Bulk Storage Rack with Ribbed Steel Decking and 3 Shelves, 72"W x 24"D x 60"H Bulk Rack,Starter,60"H,72"W,24"D,Blue
Qty
  • Web Price
    $844.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F985
Mfr. Model # 1015D62S-RB
UNSPSC #24102004
Shipping Weight 139.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 72"
Overall Depth 24"
Overall Height 60"
Decking Material Ribbed Steel
No. of Shelves 3
Shelf Capacity 1622 lb.
Load Capacity 5740 lb.
Shelving Frame Material Steel
Color Regal Blue
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 1-1/2"
Includes (2) Rack Ends, (6) Beams, (3) Metal Decks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms