Check Availability
  • EQUIPTO 

    Starter Bulk Storage Rack with Ribbed Steel Decking and 4 Shelves, 48"W x 30"D x 96"H

  • Item # 36F969
  • Mfr. Model # 1018D40S-RB
Starter Bulk Storage Rack with Ribbed Steel Decking and 4 Shelves, 48"W x 30"D x 96"H Bulk Rack,Starter,96"H,48"W,30"D,Blue
Qty
  • Web Price
    $871.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F969
Mfr. Model # 1018D40S-RB
UNSPSC #24102004
Shipping Weight 152.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 48"
Overall Depth 30"
Overall Height 96"
Decking Material Ribbed Steel
No. of Shelves 4
Shelf Capacity 1435 lb.
Load Capacity 4866 lb.
Shelving Frame Material Steel
Color Regal Blue
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 1-1/2"
Includes (2) Rack Ends, (8) Beams, (4) Metal Decks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms