Check Availability
  • EQUIPTO 

    Starter Bulk Storage Rack with Ribbed Steel Decking and 3 Shelves, 60"W x 36"D x 60"H

  • Item # 36F964
  • Mfr. Model # 1015D53S-PY
Starter Bulk Storage Rack with Ribbed Steel Decking and 3 Shelves, 60"W x 36"D x 60"H Bulk Rack,Starter,60"H,60" W,36" D,Putty
Qty
  • Web Price
    $901.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F964
Mfr. Model # 1015D53S-PY
UNSPSC #24102004
Shipping Weight 148.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 60"
Overall Depth 36"
Overall Height 60"
Decking Material Ribbed Steel
No. of Shelves 3
Shelf Capacity 1495 lb.
Load Capacity 4866 lb.
Shelving Frame Material Steel
Color Putty
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 1-1/2"
Includes Rack End, (6) Beams, (3) Metal Decks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms