Check Availability
  • EQUIPTO 

    Starter Bulk Storage Rack with Ribbed Steel Decking and 4 Shelves, 72"W x 30"D x 96"H

  • Item # 36F934
  • Mfr. Model # 1018D60S-RD
Starter Bulk Storage Rack with Ribbed Steel Decking and 4 Shelves, 72"W x 30"D x 96"H Bulk Rack,Starter,96"H,72"W,30"D,Red
Qty
  • Web Price
    $1,222.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F934
Mfr. Model # 1018D60S-RD
UNSPSC #24102004
Shipping Weight 217.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 72"
Overall Depth 30"
Overall Height 96"
Decking Material Ribbed Steel
No. of Shelves 4
Shelf Capacity 1622 lb.
Load Capacity 5556 lb.
Shelving Frame Material Steel
Color Cherry Red
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 1-1/2"
Includes Rack End, (8) Beams, (4) Metal Decks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms