Check Availability
  • EQUIPTO 

    Cherry Red Box Locker, (1) Wide, (1) Tier , Openings: 1, 12" W X 12" D X 12" H

  • Item # 8TMV3
  • Mfr. Model # 121212 RED
Cherry Red Box Locker, (1) Wide, (1) Tier , Openings: 1, 12" W X 12" D X 12" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TMV3
Mfr. Model # 121212 RED
UNSPSC #56101520
Shipping Weight 12.13 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (1) Tier
Number of Openings 1
Overall Width 12"
Overall Depth 12"
Overall Height 12"
Color Cherry Red
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Padlock Hasp
Locker Color Family Reds/Browns
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms