Check Availability
  • EPSON 

    Desktop Label Printer, Printer Series: LABELWORKS PX

  • Item # 49AX64
  • Mfr. Model # LW-PX800
  • (1)
Desktop Label Printer, Printer Series: LABELWORKS PX
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AX64
Mfr. Model # LW-PX800
UNSPSC #44102405
Shipping Weight 4.36 lbs
Country of Origin China *
Item Desktop Label Printer
Printer Series LABELWORKS PX
Max. Tape Width 1-1/2"
Label Formats Supported Continuous Labels
Stand Alone Printing / PC Required PC Required
Maximum Print Speed 1.4 in./sec.
Printer Display None
Font Range 4 to 72
Color Printing Capability Single Color
Printhead Resolution 360 dpi
Printer Power Options AC Power
Printer Connectivity USB, WiFi
Application Facility and Safety Labeling
Printing Software Compatibility Labelworks
Printer Weight 2.30 lb.
Warranty Lifetime
Features Easy to Use, Flexible and Powerful
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms