Check Availability
  • EPPENDORF 

    Pipetter Tips, 5mL, PK100

  • Item # 26UZ06
  • Mfr. Model # 0030089456
Pipetter Tips, 5mL, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26UZ06
Mfr. Model # 0030089456
UNSPSC #41121607
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Pipetter Tips
Type Filter Tip
Material of Construction Biomedical Grade Plastic
Capacity 5mL
Color Blue
Special Features Tips, Pipetter; Eppendorf; Combitips Advanced; Elongated, Funnel Geometry, Positive Displacement Principle, Hermetically Sealed Piston, With Optimized Graduations, Purity
For Use With Pipettor, Liquid Handling, Liquid Transfer
Packaging 100PK
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.